Motion
62201DDUC3
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02290097
MFR #62201DDUC3
Price$66.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 32 mm OD, 14 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #02290097
MFR #62201DDUC3

Mfr description
62201DDUC3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.73/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    14 mm
  • Weight
    0.111 lbs, 0.0502 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6800.0 N, 1528.7 lbf
  • Radial Static Load Capacity
    3050 N, 685.7 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)