Motion
2311KJC3
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width
MI ITEM #02290099
MFR #2311KJC3
Your Price$623.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 55 mm ID, 120 mm OD, 43 mm Width
MI ITEM #02290099
MFR #2311KJC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$623.31/each(List $679.80)

Overview

Mfr description
2311KC3 BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176060458
  • UPC_NO
    029176060458
  • Description
    2311KC3 BEARING
  • Manufacturer Catalog Number
    2311KJC3
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    2311KJC3 Self-Aligning Ball Bearing: 55 mm tapered 1:12 bore, open closure, 120 mm OD, 43 mm width; designed for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text