Motion
6013NR
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, With Snap Ring
Mi Item #02290110
MFR #6013NR
Price$227.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Open, With Snap Ring
Mi Item #02290110
MFR #6013NR

Mfr description
6013NR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.62/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    18 mm
  • Overall Length
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.95 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6013NR is a 65 mm bore radial deep groove ball bearing with a 100 mm outside diameter and 18 mm width, open design for flexibility.
  • Manufacturer Catalog Number
    6013NR
  • Manufacturer Upc Number
    029176034336
  • Max Rpm
    8000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    25200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)