Motion
6211NR
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, With Snap Ring, Normal Clearance Internal Clearance
Mi Item #02290112
MFR #6211NR
Price$183.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, With Snap Ring, Normal Clearance Internal Clearance
Mi Item #02290112
MFR #6211NR

Mfr description
6211NR
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.33/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    21 mm
  • Overall Length
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.37 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6211NR is a 55mm bore radial deep groove ball bearing with open design, 100mm OD, and 21mm width for general applications.
  • Manufacturer Catalog Number
    6211NR
  • Manufacturer Upc Number
    029176034718
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    47500 N, 10678.4 lbf
  • Radial Static Load Capacity
    29300 N, 6586.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6200
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)