Motion
6028DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width
Mi Item #02290114
MFR #6028DDU
Price$1,271.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width
Mi Item #02290114
MFR #6028DDU

Mfr description
6028 DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,271.76/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outer Ring Width
    33 mm
  • Outside Diameter  
    210 mm
  • Overall Height
    33 mm
  • Overall Length
    210 mm
  • Overall Width  
    33 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6028DDU is a 140mm bore radial deep groove ball bearing with double seals, 210mm OD, and 33mm width for industrial use.
  • Manufacturer Catalog Number
    6028DDU
  • Manufacturer Upc Number
    029176063633
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)