Motion
HE317
Adapter Sleeve - 110 mm Overall Length
Mi Item #02290128
MFR #HE317
Price$243.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 110 mm Overall Length
Mi Item #02290128
MFR #HE317

Mfr description
HE317
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.00/each

Specifications

Dimensions

  • Overall Height
    63 mm
  • Overall Length  
    110 mm
  • Overall Width
    110 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176758263
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • UPC_NO
    029176758263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)