Motion
HA315
Adapter Sleeve - 75 mm Overall Length, M75 x 2 Thread Size
MI ITEM #02290167
MFR #HA315
Price$151.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 75 mm Overall Length, M75 x 2 Thread Size
MI ITEM #02290167
MFR #HA315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$151.23/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length  
    75 mm
  • Overall Width
    75 mm
  • Thread Size  
    M75 x 2
  • Weight
    9.4 kg

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176717925
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176717925

Overview

Mfr description
HA315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text