Motion
HA316
Adapter Sleeve - 2.6875 in Bore Dia., 105 mm Overall Length
Mi Item #02290168
MFR #HA316
Price$287.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.6875 in Bore Dia., 105 mm Overall Length
Mi Item #02290168
MFR #HA316

Mfr description
HA316
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.10/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Overall Height
    59 mm
  • Overall Length  
    105 mm
  • Overall Width
    59 mm

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176717932
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    029176717932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)