Motion
HA3132
5.4375 in Bore Dia., 119 mm Overall Length, M160x3 Thread Size
Mi Item #02290175
MFR #HA3132
Price$1,771.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.4375 in Bore Dia., 119 mm Overall Length, M160x3 Thread Size
Mi Item #02290175
MFR #HA3132

Mfr description
HA3132
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,771.86/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Thread Size  
    M160 x 3

Details

  • Country of Origin
    CH
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176646614
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    029176646614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)