Motion
606DD
Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, MC3 Internal Clearance
Mi Item #02290190
MFR #606DD
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 17 mm OD, 6 mm Width, Double Sealed, Without Snap Ring, MC3 Internal Clearance
Mi Item #02290190
MFR #606DD

Mfr description
606DD (606DD1MC3E)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    6 mm
  • Weight
    0.006 kg, 0.212 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    MC3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)