Motion
UCFA206
Two-Bolt Rhombus Ball Bearing Unit - 30 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02290191
MFR #UCFA206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Rhombus Ball Bearing Unit - 30 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02290191
MFR #UCFA206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176420139
  • Mounting Type
    2-Bolt Rhombus
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFA
  • Type Of Bearing
    Ball
  • UPC_NO
    029176420139

Overview

Mfr description
UCFA206 30MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought