Motion
MB-16Z-2
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Zerk Fitting
MI ITEM #02290228
MFR #MB-16Z-2
Price$351.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-12, Zerk Fitting
MI ITEM #02290228
MFR #MB-16Z-2

Mfr description
MB-16Z-2 MALE L/H ROD END W/ ZERK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7500 in
  • Head Width
    1.000 in
  • Misalignment Angle
    17 º
  • Overall Height
    5.5000 in
  • Shank Thread Size
    1-12
  • Thread Size
    1-12
  • Weight
    2.127 lbs

Details

  • Ball Material
    Alloy Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Series
    MB
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029033674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)