Motion
XM-4
XM - Male Threaded Right Hand Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #02290231
MFR #XM-4
Your Price$46.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XM - Male Threaded Right Hand Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
MI ITEM #02290231
MFR #XM-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.88/each(List $64.69)

Overview

Mfr description
XM-4T MALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    13 °
  • Thread Type
    UNF
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    3467 lbs
  • Head Diameter
    0.8750 in
  • Head Width
    0.2812 in
  • Ball Diameter
    0.5000 in
  • Series
    XM
  • UPC_NO
    190029051807
  • Weight
    0.07 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text