Motion
CM-M12Z
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, Zerk Fitting
MI ITEM #02290238
MFR #CM-M12Z
Your Price$38.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, Zerk Fitting
MI ITEM #02290238
MFR #CM-M12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.01/each(List $52.45)

Overview

Mfr description
CM-M12Z METRIC MALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M12 x 1.75
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    27 º
  • Thread Type
    -6g
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    25819 N
  • Head Diameter
    30 mm
  • Overall Height
    69 mm
  • Series
    CM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029021510
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.078 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text