Motion
CG-M10Z
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, Zerk Fitting
MI ITEM #02290242
MFR #CG-M10Z
List Price$41.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, Zerk Fitting
MI ITEM #02290242
MFR #CG-M10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.09/each for your price

Overview

Mfr description
CG-M10Z METRIC FEMALE L/H ROD END W/ZERK

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.5
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    26 º
  • Thread Type
    -6H-LH
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    22750 N
  • Head Diameter
    27 mm
  • Series
    CG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020902
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.08 kg
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text