Motion
HXAM-4T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM #02290244
MFR #HXAM-4T
Price$149.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM #02290244
MFR #HXAM-4T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.00/each

Specifications

Dimensions

  • Ball Diameter
    0.5937 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    1.0250 in
  • Head Width
    0.2650 in
  • Misalignment Angle
    23 º
  • Overall Height
    2.4505 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.12 lbs

Details

  • Ball Material
    52100 Steel
  • Harmonization Code
    8483.30.8055
  • Housing Material
    4340 Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    10789 lbf
  • Rod End Type
    Male
  • Series
    HXAM
  • Standards Met
    SAE-AS81820
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    190029028250

Overview

Mfr description
HXAM-4T MALE ROD END W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought