Motion
CM-M20Z
Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Zerk Fitting
MI ITEM #02290246
MFR #CM-M20Z
Price$97.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, Zerk Fitting
MI ITEM #02290246
MFR #CM-M20Z

Mfr description
CM-M20Z METRIC MALE ROD END W/ ZERK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.75/each

Specifications

Dimensions

  • Ball Diameter
    1.3750 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Head Width
    0.6400 in
  • Length To Ball Center
    78 mm
  • Misalignment Angle
    29 º
  • Overall Height
    101 mm
  • Shank Thread Length  
    47 mm
  • Shank Thread Size
    M20 x 1.5
  • Thread Size
    M20x1.5
  • Weight
    0.29 kg

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Economy/General Purpose
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    57101 N
  • Rod End Type
    Male
  • Series
    CM
  • Thread Direction
    Right Hand
  • Thread Type
    -6g
  • UPC_NO
    190029021633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)