Motion
AW-3T
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Maintenance Free/Self-Lubricating
MI ITEM #02290254
MFR #AW-3T
Your Price$63.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, Maintenance Free/Self-Lubricating
MI ITEM #02290254
MFR #AW-3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.72/each(List $87.93)

Overview

Mfr description
AW-3T FEMALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #10-32
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Steel
  • Head Diameter
    0.6250 in
  • Head Width
    1/4 in
  • UPC_NO
    190029047145
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text