Motion
HAB-6T
Spherical Plain Bearing - 0.3750 in Bore, 0.9063 in OD, 0.8130 in Inner Ring Width, Open, Aerospace Grade
Mi Item #02290255
MFR #HAB-6T
Price$129.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3750 in Bore, 0.9063 in OD, 0.8130 in Inner Ring Width, Open, Aerospace Grade
Mi Item #02290255
MFR #HAB-6T

Mfr description
HAB-6T SPHERICAL BEARING W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.93/each

Specifications

Dimensions

  • Ball Diameter
    0.7810 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.8130 in
  • Misalignment Angle  
    23 º
  • Outer Ring Width
    0.3450 in
  • Outside Diameter  
    0.9063 in
  • Overall Width
    0.8130 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    PTFE Lined | Self-Lubricating
  • Ball Material
    4130 Steel
  • Bearing Material
    Stainless Steel
  • Closure Type
    Open
  • Grade
    Aerospace
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    PTFE
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    HAB-6T
  • Outer Ring Material
    4130 Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    4130 Steel
  • Radial Static Load Capacity
    16975 lbf
  • Series
    HAB
  • Standards Met
    SAE-AS81820
  • Type Of Bearing
    Radial
  • UPC_NO
    190029027673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)