Motion
NP2.11/16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02290284
MFR #NP2.11/16
Price$518.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02290284
MFR #NP2.11/16

Mfr description
NP 2.11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1260 in
  • Base Width
    2.8350 in
  • Bolt Center To Center Length
    7.8740 to 8.6610 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2-11/16 in
  • Length Through Bore
    2.9380 in
  • Overall Height
    6.1420 in
  • Overall Length
    10.4720 in
  • Weight
    13.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023018673
  • Max Rpm
    2450 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13940 lbf
  • Radial Static Load Capacity
    9890 lbf
  • Series
    NP
  • UPC_NO
    747023018673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)