Motion
LJ1.3/4-2ZJ
Radial/Deep Groove Ball Bearing - Straight Bore, 1.7500 in ID, 3.7500 in OD, 0.8125 in Width, Double Shielded, Without Snap Ring
Mi Item #02290310
MFR #LJ1.3/4-2ZJ
Price$575.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.7500 in ID, 3.7500 in OD, 0.8125 in Width, Double Shielded, Without Snap Ring
Mi Item #02290310
MFR #LJ1.3/4-2ZJ

Mfr description
LJ1.3/4-2ZJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.8125 in
  • Outside Diameter  
    3.7500 in
  • Overall Width  
    0.8125 in
  • Weight
    1.3 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    LJ1.3/4-2ZJ
  • Internal Clearance
    C0
  • Long Description
    The LJ1.3/4-2ZJ is a radial/deep groove ball bearing with a 1.7500-inch bore, straight bore, double shielded design, 3.7500-inch OD, and 0.8125-inch width, suitable for various applications.
  • Manufacturer Catalog Number
    LJ1.3/4-2ZJ
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023004812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)