Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
Details
- Adapter TypeY Adapter
- Description Keyword1/4 in Barbed x 1/4 in Barbed
- End 1 StyleBarbed
- End 2 StyleBarbed
- End 3 StyleBarbed
- MaterialPlastic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)