Overview
Mfr description
1920, 3 WAY TEE, 3/16" X 3/16" X 3/16"
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size3/16 in
- End 2 StyleLine/Hose/Tube
- End 2 Size3/16 in
- End 3 StyleLine/Hose/Tube
- End 3 Size1/8 in
- Description Keyword3/16 in x 3/16 in x 1/8 in Plastic Products 3-Way Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data