Overview
Mfr description
1928, ELBOW CONNECTOR, 1/8" X 3/16"
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeStraight Adapters
- End 1 StyleLine/Hose/Tube
- End 1 Size1/8 in
- End 2 StyleLine/Hose/Tube
- End 2 Size3/16 in
- MaterialPlastic
- Description Keyword1/8 in Line/Hose/Tube x 3/16 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data