Specifications
Dimensions
- End 1 Size1/8 in
- End 2 Size1/8 in
- End 3 Size1/8 in
Details
- Adapter TypeCompression Tee
- Description Keyword1/8 in x 1/8 in x 1/8 in Plastic Products 3-Way Tee
- End 1 StyleLine/Hose/Tube
- End 2 StyleLine/Hose/Tube
- End 3 StyleLine/Hose/Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)