Motion
1930
USA Sealing Elbow Connector - 3/16 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
MI ITEM #02290329
MFR #1930
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Elbow Connector - 3/16 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
MI ITEM #02290329
MFR #1930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.61/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapters
  • Description Keyword
    3/16 in Line/Hose/Tube x 1/4 in Line/Hose/Tube
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Line/Hose/Tube

Overview

Mfr description
1930, ELBOW CONNECTOR, 3/16" X 1/4"
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought