Motion
ST2.15/16
Ball Bearing Take-Up Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #02290606
MFR #ST2.15/16
Price$677.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #02290606
MFR #ST2.15/16

Mfr description
ST 2.15/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.96/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Housing Width
    2.7560 in
  • Overall Height
    6.5550 in
  • Overall Length
    8.7600 in
  • Slot Spacing  
    5.9370 in
  • Weight
    8.4 lbs

Details

  • Bearing Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST2.15/16
  • Manufacturer Upc Number
    747023033898
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14840 lbf
  • Radial Static Load Capacity
    11080 lbf
  • Seal Type
    Nitrile
  • Series
    ST
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)