Motion
ST50
Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #02290609
MFR #ST50
Price$398.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #02290609
MFR #ST50

Mfr description
ST 50 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Housing Width
    49.50 mm
  • Overall Height
    118 mm
  • Overall Length
    151 mm
  • Slot Spacing  
    101 mm
  • Weight
    2.8 lbs

Details

  • Bearing Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST50
  • Manufacturer Upc Number
    747023034314
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7870 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Seal Type
    Nitrile
  • Series
    ST
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)