Motion
CNP1
Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02290640
MFR #CNP1
Price$173.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02290640
MFR #CNP1

Mfr description
CNP 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.52/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.4170 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1 in
  • Length Through Bore
    1.3430 in
  • Overall Height
    2.8150 in
  • Overall Length
    2.7560 in
  • Weight
    1.2 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023001248
  • Max Rpm
    6250 rpm
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Series
    CNP
  • UPC_NO
    747023001248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)