Motion
30/8 2RS
Double Row Angular Contact Bearing - 8 mm Bore, 22 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #02290963
MFR #30/8 2RS
Price$119.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 8 mm Bore, 22 mm OD, 11 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle
MI ITEM #02290963
MFR #30/8 2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.24/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    11 mm
  • Weight
    0.05 lbs

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    30/8-B-2RS-TVH BALL BRG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802027365
  • Max Rpm
    25500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    2600 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4054369876376

Overview

Mfr description
30/8-B-2RS-TVH BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought