Motion
3811-B-2RSR-TVH

INA (SCHAEFFLER)
3811-B-2RSR-TVH

Angular Contact Bearing - 55 mm Bore, 72 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02290965
MFR #3811-B-2RSR-TVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
3811-B-2RSR-TVH

Angular Contact Bearing - 55 mm Bore, 72 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02290965
MFR #3811-B-2RSR-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3811 2RS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    12100 N
  • Radial Static Load Capacity
    15700 N
  • Operating Temperature Range
    Maximum of +110 °C
  • Cage Material
    Steel
  • Max Rpm
    4300 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.3 mm
  • Series
    3800
  • Weight
    0.34 lbs
  • UPC_NO
    035373194285
  • Description
    3811 2RS
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text