Motion
AB.LFR5301
AB.LFR5301
Mi Item #02290984
MFR #AB.LFR5301
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AB.LFR5301
Mi Item #02290984
MFR #AB.LFR5301

Mfr description
AB.LFR5301 CAP WIPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Length
    76 mm
  • Weight
    0.08 lbs
  • Width
    25 mm

Details

  • Accessory Type
    Cap Wiper
  • For Use With
    LFCL86 Carriage, LFR5301 Roller
  • ManufacturerName (description attribute)
    INA (Schaeffler)
  • UPC_NO
    4012802461336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)