Motion
GG.ASE11
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
MI ITEM #02290986
MFR #GG.ASE11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Solid, Cast Iron
MI ITEM #02290986
MFR #GG.ASE11

Mfr description
GG.ASE11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9688 in
  • Base Width
    2.5000 in
  • Compatible Bore Diameter
    2.0000 in, 2.1875 in, 55 mm
  • Weight
    5.7 lbs

Details

  • Compatible Bearing Type
    Radial Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    ASE
  • Standards Met
    ASTM A48 Class 30
  • UPC_NO
    4012802804553

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)