Motion
GG.CJT08-N
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02291000
MFR #GG.CJT08-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02291000
MFR #GG.CJT08-N

Mfr description
GG.CJT08-N HSG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    5.6563 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in
  • Overall Length Diameter
    4.8125 in
  • Weight
    2.43 lbs

Details

  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    CJT
  • Standards Met
    ASTM A48 Class 30
  • UPC_NO
    4012802835762

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)