Motion
CRB25/83
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 3.2813 in OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02291002
MFR #CRB25/83
Your Price$121.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 3.2813 in OD, 31 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02291002
MFR #CRB25/83

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.64/each(List $139.89)

Overview

Mfr description
CRB25/83-XL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    31 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +85 °C
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7800 N
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    CRB
  • UPC_NO
    4012802790313
  • Weight
    0.84 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text