Motion
GAR20-DO-2RS

INA (SCHAEFFLER)
GAR20-DO-2RS

GAR - Male Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
Mi Item #02291043
MFR #GAR20-DO-2RS
Price$307.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GAR20-DO-2RS

GAR - Male Threaded Right Hand Rod End - Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
Mi Item #02291043
MFR #GAR20-DO-2RS

Mfr description
GAR20-DO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.00/each

Specifications

Dimensions

  • Ball Diameter
    1-1/8 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    53 mm
  • Head Width
    5/8 in
  • Thread Size
    M20 x 1.5
  • Weight
    0.82 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    8,655.576 lbf
  • Radial Static Load Capacity
    16,996.403 lbf
  • Series
    E
  • Standards Met
    DIN ISO 12240-4
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802524987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)