Motion
GE10-PW
Spherical Plain Bearing - 10 mm Bore, 22 mm OD, 14 mm Inner Ring Width, Open
Mi Item #02291049
MFR #GE10-PW
Price$190.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 10 mm Bore, 22 mm OD, 14 mm Inner Ring Width, Open
Mi Item #02291049
MFR #GE10-PW

Mfr description
GE10-PW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.66/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in, 19.05 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    14 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    10.5 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    10.50 mm
  • Weight
    0.07 lbs

Details

  • Additional Details
    Sliding layer: PTFE film | Brass outer ring | Dimension series K | Open design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    347220
  • Operating Temperature Range
    -50 to +200 °C
  • Outer Ring Material
    Brass
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    18000 N
  • Radial Static Load Capacity
    45000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802531213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)