Motion
GE120-KRR-B

INA (SCHAEFFLER)
GE120-KRR-B

Ball Insert Bearing - Straight Bore, 120 mm Bore Diam., 215 mm OD, 81 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02291052
MFR #GE120-KRR-B
Price$2,556.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE120-KRR-B

Ball Insert Bearing - Straight Bore, 120 mm Bore Diam., 215 mm OD, 81 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #02291052
MFR #GE120-KRR-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,556.66/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width  
    81 mm
  • Outer Ring Width  
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width
    81 mm
  • Weight
    16.37 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    155000 N
  • Radial Static Load Capacity
    131000 N
  • Series
    GE
  • UPC_NO
    4012802794953

Overview

Mfr description
GE120-XL-KRR-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought