Motion
GE25-HO-2RS

INA (SCHAEFFLER)
GE25-HO-2RS

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 29 mm Inner Ring Width, Sealed, High Performance Grade
MI ITEM #02291062
MFR #GE25-HO-2RS
Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE25-HO-2RS

Spherical Plain Bearing - 25 mm Bore, 42 mm OD, 29 mm Inner Ring Width, Sealed, High Performance Grade
MI ITEM #02291062
MFR #GE25-HO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.90/each

Specifications

Dimensions

  • Ball Diameter
    1.3980 in, 35.50 mm
  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    29 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    16 mm
  • Weight
    0.32 lbs

Details

  • Additional Details
    Steel on Steel | Cylindrical extensions on inner ring
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE25-HO-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    48000 N
  • Radial Static Load Capacity
    240000 N
  • Seal Material
    NBR
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533439

Overview

Mfr description
GE25-HO-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought