Motion
GE30-HO-2RS

INA (SCHAEFFLER)
GE30-HO-2RS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 30 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #02291065
MFR #GE30-HO-2RS
Price$221.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE30-HO-2RS

Spherical Plain Bearing - 30 mm Bore, 47 mm OD, 30 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #02291065
MFR #GE30-HO-2RS

Mfr description
GE30-HO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.18/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in, 40.70 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    30 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    18 mm
  • Weight
    0.4 lbs

Details

  • Additional Details
    High performance Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    348166
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    62000 N
  • Radial Static Load Capacity
    310000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)