Motion
GE30-SW-A
Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #02291066
MFR #GE30-SW-A
Price$312.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 30 mm Bore, 55 mm OD, 16 mm Inner Ring Width, Open
MI ITEM #02291066
MFR #GE30-SW-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.04/each

Specifications

Dimensions

  • Ball Diameter
    1.9690 in, 50 mm
  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    2.3 °
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    17 mm
  • Weight
    0.463 lbs

Details

  • Additional Details
    Inner ring curved surface with hard chromium coating | Open design
  • Ball Material
    Hard chromium coating
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    ELGOGLIDE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE30-SW
  • Operating Temperature Range
    -50 to +150 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    193000 N
  • Radial Static Load Capacity
    323000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802532555

Overview

Mfr description
GE30-SW-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought