Motion
GE35-HO-2RS

INA (SCHAEFFLER)
GE35-HO-2RS

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 35 mm Inner Ring Width, Sealed, High Performance Grade
MI ITEM #02291070
MFR #GE35-HO-2RS
Price$270.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE35-HO-2RS

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, 35 mm Inner Ring Width, Sealed, High Performance Grade
MI ITEM #02291070
MFR #GE35-HO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.88/each

Specifications

Dimensions

  • Ball Diameter
    1.8500 in, 47 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    35 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    55 mm
  • Overall Width
    20 mm
  • Weight
    0.63 lbs

Details

  • Additional Details
    High performance Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    348169
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    80000 N
  • Radial Static Load Capacity
    400000 N
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530292

Overview

Mfr description
GE35-HO-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought