Motion
GE45-FO-2RS

INA (SCHAEFFLER)
GE45-FO-2RS

Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 43 mm Inner Ring Width, Sealed
MI ITEM #02291077
MFR #GE45-FO-2RS
Price$401.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE45-FO-2RS

Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 43 mm Inner Ring Width, Sealed
MI ITEM #02291077
MFR #GE45-FO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.78/each

Specifications

Dimensions

  • Ball Diameter
    66 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    43 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    75 mm
  • Weight
    1.8 lbs

Details

  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    156000 N
  • Radial Static Load Capacity
    780000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802547399

Overview

Mfr description
GE45-FO-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought