Motion
GE45-SX
Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 19 mm Inner Ring Width, Open
MI ITEM #02291079
MFR #GE45-SX
Price$864.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 19 mm Inner Ring Width, Open
MI ITEM #02291079
MFR #GE45-SX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$864.28/each

Specifications

Dimensions

  • Ball Diameter
    2.5980 in, 66 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    19 mm
  • Misalignment Angle  
    1.7 °
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    20 mm
  • Weight
    1.11 lbs

Details

  • Additional Details
    Angular contact spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-2, open design
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE45-SX
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    106000 N
  • Radial Static Load Capacity
    532000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-2
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    4012802547306

Overview

Mfr description
GE45-SX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought