Motion
GE80-FO-2RS

INA (SCHAEFFLER)
GE80-FO-2RS

Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm Inner Ring Width, Sealed, High Performance Grade
MI ITEM #02291086
MFR #GE80-FO-2RS
Price$1,328.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE80-FO-2RS

Spherical Plain Bearing - 80 mm Bore, 130 mm OD, 75 mm Inner Ring Width, Sealed, High Performance Grade
MI ITEM #02291086
MFR #GE80-FO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,328.20/each

Specifications

Dimensions

  • Ball Diameter
    4.5280 in, 115 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    75 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width
    50 mm
  • Weight
    9.4 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface | Durotect M Coating
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE80-FO-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    490000 N
  • Radial Static Load Capacity
    2450000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802533910

Overview

Mfr description
GE80-FO-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought