Motion
GIHRK30-DO-B

INA (SCHAEFFLER)
GIHRK30-DO-B

Spherical Rod End - Bore Diameter: 30 mm, Shank Thread Size: M8x25, Regreasable
MI ITEM #02291094
MFR #GIHRK30-DO-B
Price$626.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIHRK30-DO-B

Spherical Rod End - Bore Diameter: 30 mm, Shank Thread Size: M8x25, Regreasable
MI ITEM #02291094
MFR #GIHRK30-DO-B

Mfr description
GIHRK30-DO-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.30/each

Specifications

Dimensions

  • Ball Diameter
    1.6020 in
  • Bore Diameter  
    30 mm
  • Head Diameter
    64 mm
  • Head Width
    1.1020 in
  • Length To Ball Center
    60 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    23 mm
  • Shank Thread Size
    M8x25
  • Thread Size
    M8
  • Weight
    1.95 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Max Operating Temperature
    392 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    18209.5 lbf
  • Radial Static Load Capacity
    96700 N
  • Rod End Type
    Female
  • Series
    GIHRK
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802525670

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)