Motion
GIKL10-PB
GIKL - Female Threaded Left Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, With Lubrication Fitting
MI ITEM #02291095
MFR #GIKL10-PB
Your Price$138.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIKL - Female Threaded Left Hand Rod End - Bore Diameter: 10 mm, Shank Thread Size: M10, With Lubrication Fitting
MI ITEM #02291095
MFR #GIKL10-PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$138.74/each(List $159.56)

Overview

Mfr description
GIKL10-PB-A

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Bronze
  • Radial Dynamic Load Capacity
    2,248.201 lbf
  • Radial Static Load Capacity
    4,159.173 lbf
  • Head Diameter
    28 mm
  • Head Width
    1/2 in
  • Ball Diameter
    3/4 in
  • Length To Ball Center
    2-3/16 in
  • Shank Thread Length
  • Standards Met
    DIN ISO 12240-4
  • Series
    K
  • UPC_NO
    4012802525700
  • Weight
    0.20 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought