Motion
GIL30-DO-2RS

INA (SCHAEFFLER)
GIL30-DO-2RS

Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #02291099
MFR #GIL30-DO-2RS
Price$495.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIL30-DO-2RS

Female Threaded Left Hand Rod End - Bore Diameter: 30 mm, Shank Thread Size: M30x2, With Lubrication Fitting
MI ITEM #02291099
MFR #GIL30-DO-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$495.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Head Diameter
    73 mm
  • Shank Thread Size
    M30x2
  • Thread Size
    M30x2
  • Weight
    2.46 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    119000 N
  • Rod End Type
    Female
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Left Hand
  • UPC_NO
    4012802526547

Overview

Mfr description
GIL30-DO-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought