Motion
GIR17-DO-2RS

INA (SCHAEFFLER)
GIR17-DO-2RS

Spherical Rod End - Bore Diameter: 17 mm, Shank Thread Size: M16, Regreasable
Mi Item #02291102
MFR #GIR17-DO-2RS
Price$777.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIR17-DO-2RS

Spherical Rod End - Bore Diameter: 17 mm, Shank Thread Size: M16, Regreasable
Mi Item #02291102
MFR #GIR17-DO-2RS

Mfr description
GIR17-DO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.27/each

Specifications

Dimensions

  • Ball Diameter
    25 mm
  • Bore Diameter  
    17 mm
  • Head Diameter
    46 mm
  • Head Width
    11 mm
  • Length To Ball Center
    67 mm
  • Misalignment Angle
    10 °
  • Shank Thread Length  
    34 mm
  • Shank Thread Size
    M16
  • Thread Size
    M16
  • Weight
    0.58 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Zinc-Plated Steel
  • Max Operating Temperature
    266 °F
  • Operating Temperature Range
    -30 to +130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    6204.7 lbf
  • Radial Static Load Capacity
    56500 N
  • Rod End Type
    Female
  • Series
    GIR
  • Standards Met
    ISO-12 240-4
  • Thread Direction
    Right Hand
  • UPC_NO
    4012802526783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)