Motion
GIR40-DO-2RS

INA (SCHAEFFLER)
GIR40-DO-2RS

GIR - Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M39x3, With Lubrication Fitting
Mi Item #02291105
MFR #GIR40-DO-2RS
Price$1,101.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GIR40-DO-2RS

GIR - Female Threaded Right Hand Rod End - Bore Diameter: 40 mm, Shank Thread Size: M39x3, With Lubrication Fitting
Mi Item #02291105
MFR #GIR40-DO-2RS

Mfr description
GIR40-DO-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,101.54/each

Specifications

Dimensions

  • Ball Diameter
    2-1/16 in
  • Bore Diameter  
    40 mm
  • Head Diameter
    92 mm
  • Head Width
    1-1/16 in
  • Length To Ball Center
    7-3/8 in
  • Shank Thread Length  
    2-1/2 in
  • Thread Size
    M39 x 3
  • Weight
    5.54 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 130 °C
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    29,001.799 lbf
  • Radial Static Load Capacity
    43,615.108 lbf
  • Series
    E
  • Standards Met
    DIN ISO 12240-4
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802526967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)